Electronic Faucet with Handle in Polished Chrome
This product has been replaced by
Manufacturer Part #592-PALGHDF
Electronic Faucet with Handle in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout height: 3-9/10"
- Hands-free activation
- Three-hole installation
- Max deck thickness: 2-1/2"
- Surface mounted control box
- Mixing valve required
- Adjustable sensing range, auto shut-off, metering mode, and periodic rinse feature
- Entire spout is sensor
- Vandal resistant laminar outlet
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Widespread
- Battery Size:
- 4C
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Centerset
- Flow Rate:
- 0.5 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Metal
- NSF Certified:
- No
- Number of Holes:
- 3 Hole, 4 Hole
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 4.55 lb