Delta Faucet
Innovations Hand Shower Base and Button Set in Brilliance Polished Brass
Part #DRP26146PB | Item #620735 | Manufacturer Part #RP26146PB
Product Details
- Handle base, snap ring and gasket for 4530
Specifications
ADA Compliant: No
Collection: Innovations
Color Finish: Polished Brass
Color Finish Category: Brass Tones
Handle Type: Handle Kit
IAPMO Listed: No
Origin: Domestic
Side Spray: No
Smart Home Enabled: No
Type: Faucet
WaterSense Labeled: No
Weight: 0.09