Insert Pair Small Lever Handle in White

You last purchased this on
 
Delta Faucet

Innovations Insert Pair Small Lever Handle in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Innovations Insert Pair Small Lever Handle in White

  • Fast #
  • Part #DA24WH
  • Item #436940
  • Manufacturer Part #A24WH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Innovations
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
2-3/50 in
Faucet Part Type:
Insert
Handle Type:
Lever
Height:
47/50 in
Length:
4-9/10 in
Material:
Brass
Maximum Height:
47/50 in
Number of Handles:
Two Handle
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.16 lb
Width:
1 in