Large Handle Lever in Polished Chrome
Innovations Large Handle Lever in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sold individually
- For use on handshowers
- Metal lever handle
- Finish guaranteed not to tarnish or corrode
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Innovations
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Metal Lever
- Length:
- 4-1/4 in
- Material:
- Metal
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.656 lb
- Width:
- 3-1/2 in