Innovations® Large Lever Handle Insert Single Handle Brilliance Pearl Nickel

Part #DA74NN  |  Item #1196489  |  Manufacturer Part #A74NN

$ 13.38 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Accent pieces for DH74 handle bases
  • For use on tub/shower faucets
  • Finish guaranteed not to tarnish or corrode

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Innovations®

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Insert

Handle Type: Lever

Length: 4.90 in

Material: Brass

Number of Handles: Single Handle

Width: 2-1/10 in