Delta Faucet Innovations® Lever Handle Accent

DA74

Color/Finish

Starting at $12.60
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accent piece for DH74 handle bases
  • Finish guaranteed not to tarnish or corrode
  • For use on tub/shower faucets

SPECIFICATIONS

ADA Compliant
No
Collection
Innovations®
Color Finish
Chrome
Color Finish Category
Chromes
Handle Material
Brass
Handle Type
Lever
IAPMO Listed
No
Length
4-9/10 in
Material
Brass
Number of Handles
Single Handle
Width
2-1/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday