Lever Handle Accent in Brilliance Polished Brass
Innovations Lever Handle Accent in Brilliance Polished Brass
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 1500-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use on tub/shower faucets
- Finish guaranteed not to tarnish or corrode
- Accent piece for DH74 handle bases
Specifications
- ADA Compliant:
- No
- Collection:
- Innovations
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 1 in
- Faucet Part Type:
- Insert
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 2-11/50 in
- IAPMO Listed -:
- No
- Length:
- 4-4/5 in
- Material:
- Brass
- Maximum Height:
- 2-11/50 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.08 lb
- Width:
- 1-1/4 in