Locknut for Delta Faucet 4555-RBLHP H216RB Bathroom Faucet and 4538 Bathroom Faucet
Innovations Locknut for Delta Faucet 4555-RBLHP H216RB Bathroom Faucet and 4538 Bathroom Faucet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach: 7"
- Rigid slip on spout
- Locknut for 4530
- Less handles, see pages
- 18 gpm @ 60 psi
- 2 5/8" dia. scalloped handle bases
- Flexible mounting arrangement
- With conventional installation kit
Specifications
- ADA Compliant:
- No
- Collection:
- Innovations
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.017 lb