Metal Handle Insert in Brilliance Polished Brass

You last purchased this on
 
Delta Faucet

Innovations Metal Handle Insert in Brilliance Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Innovations Metal Handle Insert in Brilliance Polished Brass

  • Fast #
  • Part #DA22PB
  • Item #436916
  • Manufacturer Part #A22PB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sold in pairs
  • For use with lavatory faucets
  • Metal handle accent
  • Finish guaranteed not to tarnish or corrode
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Innovations
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Faucet Part Type:
Handle Insert
Handle Type:
Lever
Material:
Metal
Number of Handles:
Two Handle
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.25 lb
Width:
1 in