Delta Faucet Innovations® Multi Function Body Spray in Polished Chrome

DT18017XO

Manufacturer Part #: T18017-XO

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Must order R18000-XO rough valve or separate MultiChoice rough valve and R1827-XO
  • H2Okinetic(TM) Technology jets rotate 30 degrees
  • Each jet flows at .75 gpm @ 60 psi
  • Must also order R1827-XO rough-in

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
Application
Residential
Body Spray Flow Rate
2.5
CSA Certified
Yes
Collection
Innovations®
Depth
2-47/50 in
Faucet Connection Size
1/2 in
Faucet Height
3-1/2 in
Faucet Material
Brass
Flow Rate
2.5 gpm
Handle Material
Brass
Height
2 in
IAPMO Listed
Yes
Maximum Height
3-1/2 in
Showerhead Function
Multi
Side Spray
No
Spray Type
H2Okinetic®
Trim Only
Yes
Type
Faucet
WaterSense Labeled
No
Weight
2.8
Width
8-1/5 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday