Delta Faucet Innovations® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

D590LFHGMHDF

Manufacturer Part #: 590LF-HGMHDF

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
Bathroom Faucet Type
Sensor
Battery Size
4C
Battery Type
Alkaline
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Innovations®
Deck Plate Included
No
Faucet Material
Brass
Flow Rate
0.5 gpm
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
No Handle
Number of Holes
1 Hole
Side Spray
No
Spout Reach
6-7/8 in
Trim Only
No
Type
Faucet
WaterSense Labeled
No
Weight
4.4

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday