Single Lever Handle Kit with Screw in Polished Chrome
Single Lever Handle Kit with Screw in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Trim
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 11-1/2 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.05 lb