Small Base Lever Handle Pair in Brilliance Polished Brass

You last purchased this on
 
Delta Faucet

Innovations Small Base Lever Handle Pair in Brilliance Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Innovations Small Base Lever Handle Pair in Brilliance Polished Brass

  • Fast #
  • Part #DH24PB
  • Item #437047
  • Manufacturer Part #H24PB
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with bidet, lavatory and kitchen faucets
  • Finish guaranteed not to tarnish or corrode
  • Handle bases only
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CSA Certified:
Yes
Collection:
Innovations
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Faucet Part Type:
Handle
Handle Type:
Metal Lever
Length:
3-1/2 in
Number of Handles:
Two Handle
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.711 lb
Width:
1 in