Small Base Lever Handle Pair in White
Innovations Small Base Lever Handle Pair in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Accent must be ordered separately
- For use with bidet, lavatory and kitchen faucets
- Handle bases only
- Finish guaranteed not to tarnish or corrode
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- Yes
- Collection:
- Innovations
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Part Type:
- Handle
- Handle Type:
- Metal Lever
- Length:
- 7 in
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.711 lb
- Width:
- 3-3/5 in