Small Lever Handle with Metal Accent in Pearl Nickel
Innovations® Small Lever Handle with Metal Accent in Pearl Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- Yes
- Collection:
- Innovations®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Pearl Nickel
- Faucet Part Type:
- Insert
- Handle Type:
- Lever
- Length:
- 4-9/10 in
- Material:
- Brass
- Number of Handles:
- Two Handle
- Weight:
- 0.16 lb
- Width:
- 1 in