Tub Filler Faucet Trim with Tub Spout in Polished Chrome (Less Handle) (Trim Only)
Innovations® Tub Filler Faucet Trim with Tub Spout in Polished Chrome (Less Handle) (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim only
- Solid brass construction, exposed pop-up drain without overflow
- Innovations®
- Required accessories: rough-in valve: R2707; Handles: H64/A64
- Handle Type: Less handles
- Flexible deck or ledge mount
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Innovations®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- IPS
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 18 gpm
- Handle Type:
- Less Handles
- IAPMO Listed -:
- Yes
- Material:
- Brass, Metal
- NSF Certified:
- No
- Spout Height:
- 2-5/8 in
- Tub Spout Reach:
- 7 in
- WaterSense Labeled:
- No