Single Handle Monoblock Bathroom Sink Faucet in Brilliance® Stainless
Kayra™ Single Handle Monoblock Bathroom Sink Faucet in Brilliance® Stainless
Frequently Purchased Together
Product Details
- Fits 1 or 3-hole 4 in. installations with optional deck plate (included)
- Includes optional 5-15/16 in. deck plate
- Laminar flow lends a beautiful, refined look that complements the design of the faucet
- Mounting depth accommodates 3 cm granite surfaces
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
- Pull-down spout
- ADA compliant
- Includes matching finish metal push pop-up drain assembly
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.2
- Cartridge Type:
- Ceramic Disc
- Collection:
- Kayra™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Deck Plate Included:
- No
- Drain Included:
- Yes
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 7-13/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 4-5/8 in
- Spout Reach:
- 5 in
- Spout Type:
- Fixed
- Style:
- Contemporary
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 0.41 lb