Two Handle Multi Function Bathtub & Shower Faucet in Chrome (Trim Only)
Kayra™ Two Handle Multi Function Bathtub & Shower Faucet in Chrome (Trim Only)
Frequently Purchased Together
Product Details
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
- Recommended rough-in kit R10000 series
- The In2ition® Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
- Lever adjusts volume
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- ADA compliant metal lever handle
- Spray settings include: Full Body spray, Massage spray, Full spray with Massage, and Pause
- Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
- WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
- Dial adjusts temperature
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Kayra™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- EPA Compliant:
- Yes
- Escutcheon Height:
- 6-5/8 in
- Escutcheon Width:
- 6-5/8 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Zinc
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Pause Control:
- Yes
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 5-1/2 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Pause
- Style:
- Modern
- Trim Only:
- Yes
- Tub Spout Flow Rate:
- 6.2 gpm
- Tub Spout Reach:
- 5-1/2 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Weight:
- 0.51 lb