Two Handle Roman Tub Faucet in Chrome (Trim Only)
Kayra™ Two Handle Roman Tub Faucet in Chrome (Trim Only)
Frequently Purchased Together
Product Details
- Alternative rough options: R2707-PX (plex crimp applications), R2707-MF (memory fitting/cold expansion applications)
- Ships with coordinating handle(s) for quick and easy installation
- Trim kit only, must purchase rough-in R2707 separately to complete the unit
- Temperature and volume controlled with handles
- Fits 3-hole 8-16 in installations
- Rigid slip-on spout
- Flexible mounting arrangement allows design flexibility
- ADA Compliant
- Hot/cold indicators
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Kayra™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 9-3/4 in
- EPA Compliant:
- Yes
- Faucet Center Size:
- 10 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 10 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 10 in
- Style:
- Contemporary
- Trim Only:
- Yes
- Tub Spout Reach:
- 9 in
- WaterSense Labeled:
- No
- Weight:
- 4.948 lb