DELTA KENDARI: TOWEL RING
Kendari™ DELTA KENDARI: TOWEL RING
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 1-3/4 in
- Base Plate Width:
- 1-3/4 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Kendari™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-1/2 in
- Faucet Part Type:
- Accessory
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 5-3/16 in
- IAPMO Listed -:
- No
- Material:
- Metal
- Maximum Height:
- 5-81/100 in
- Mount Type:
- Wall
- NSF Certified:
- No
- Origin:
- Global
- Projection:
- 2-1/2 in
- Ring Type:
- Open
- Shape:
- Square
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Transitional
- Weight:
- 0.645 lb
- Width:
- 7-1/16 in