24 in. Towel Bar in Luxe Nickel
Kintsu™ 24 in. Towel Bar in Luxe Nickel
Frequently Purchased Together
Product Details
- Additional glass panel installation kit available, 699907-XX
- All metal construction
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Kintsu™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Length:
- 24 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Overall Length:
- 26-1/4 in
- Projection:
- 3-11/16 in
- Towel Bar Included:
- Yes
- Weight:
- 1.12 lb