0 items

Delta Faucet NeoStyle® Kitchen Faucet Lever Handle

DH25

Color Finish

Starting at $61.49
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Metal lever handles
  • Sold in pairs

SPECIFICATIONS

ADA Compliant
Yes
Collection
NeoStyle®
Color Finish
Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Material
Brass
Number of Handles
Two Handle
Width
2-7/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday