Delta Faucet

Knob and Rod Assembly in Polished Chrome

Part #DRP6146  |  Manufacturer Part #RP6146

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Knob and rod assembly

Specifications

ADA Compliant: No

Color Finish: Chrome

Color Finish Category: Chromes

Drain Component Type: Drain Lock

Side Spray: No

Trim Ring: No

Type: Faucet

Weight: 0.3