1.5 gpm 3-Hole Widespread Bathroom Sink Faucet with Double Lever Handle in Brilliance Stainless
This product has been replaced by
Manufacturer Part #3538-SSMPU-DST
Lahara® 1.5 gpm 3-Hole Widespread Bathroom Sink Faucet with Double Lever Handle in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Faucet installation: 3 hole
- Metal pop-up
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.2
- Collection:
- Lahara®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Faucet Center Size:
- 6 in - 16 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Washerless
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole, 4 Hole
- Spout Height:
- 3-5/8 in
- Spout Reach:
- 5 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes