1.5 gpm Centerset Lavatory Faucet with Double Lever Handle and Pop-Up in Polished Chrome
This product has been replaced by
Manufacturer Part #2538-MPU-DST
Lahara® 1.5 gpm Centerset Lavatory Faucet with Double Lever Handle and Pop-Up in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 108-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1.5 gpm
- Handle Type: Lever
- Lahara®
- Integrated water-efficient aerator
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.2
- Collection:
- Lahara®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 6-3/8 in
- Spout Reach:
- 4-1/8 in
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 10-1/2 in