Single Function Hand Shower in Chrome
Single Function Hand Shower in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 69" long hose for a long reach within the shower.
- Wall mounting bracket included
- Single-setting hand shower
- Water-efficient showers help you conserve water and protect one of Earth's most valuable natural resources-without compromising performance
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- Spray settings include: Full body spray
- Dual check valves
- Full body spray, ideal for every shower need
- 1-setting hand shower
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 9-69/100 in
- EPA Compliant:
- Yes
- Faucet Connection:
- Male NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 8-22/25 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- IAPMO Listed -:
- No
- Maximum Height:
- 8-22/25 in
- NSF Certified:
- No
- Pause Control:
- No
- Pressure - High:
- 80
- Showerhead Function:
- Single
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Full Body
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 2.098 lb