Lahara® 2-Hole Tub and Shower Faucet Trim with Lever Handle in Aged Pewter (Trim Only)

Part #DT14438PT  |  Item #3527672  |  Manufacturer Part #T14438-PT

Discontinued

Color/Finish:
Aged Pewter

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Lahara®
  • Trim only
  • Handle Type: Lever
  • Required accessories: R10000 series universal rough valve body

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Lahara®

Color Finish: Aged Pewter

Color Finish Category: Pewter Tones

Faucet Connection: IPS

Faucet Mount: Wall Mount

Faucet Type: Tub Faucet

Flow Rate: 2 gpm

GSA Approved: No

Handle Type: Lever

High Pressure: 80

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 2 Hole

Showerhead Function: Single

Spout Type: Pull Up Diverter

Trim Only: Yes

Tub Spout Type: Diverter

WaterSense Labeled: No