3-Hole Roman Tub Trim with Double Lever Handle in Aged Pewter (Trim Only)
Lahara® 3-Hole Roman Tub Trim with Double Lever Handle in Aged Pewter (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim only
- Handle Type: Lever
- Lahara®
- Required accessories: R2707 rough-in valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Lahara®
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Aged Pewter
- Faucet Center Size:
- 8 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 19 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass, Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5-3/8 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 11 in
- WaterSense Labeled:
- No