6 in. Metal Handle Kit in Venetian Bronze
Lahara 6 in. Metal Handle Kit in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handle with glide ring
Specifications
- ADA Compliant:
- No
- Collection:
- Lahara
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 6 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.89 lb