9-1/2 in. Other Shower Shelf in Polished Chrome
9-1/2 in. Other Shower Shelf in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stylish designs disguise dual functionality
- Meets ADA load requirement when properly installed
- Assist bar also functions as corner shelf
- 300 lbs. maximum load
- Assist bar wall anchor included
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Handle Material:
- Plastic
- Height:
- 2-1/2 in
- Length:
- 9-1/2 in
- Material:
- Plastic
- Maximum Height:
- 2-1/2 in
- Number of Shelves:
- 1
- Product Type:
- Accessory
- Shape:
- Other
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 3.133 lb
- Width:
- 9-1/2 in