Delta Faucet

Lahara® D-Div Tub Spout In Venetian Bronze

Part #DRP51303RB  |  Manufacturer Part #RP51303RB

Color/Finish:
Venetian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pull up to divert
  • 6 3/4" total length
  • Sweat onto 1/2" C.W.T. or thread onto 1/2" IPS

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

Collection: Lahara®

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Faucet Mount: Tub Mount

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Handle Material: Metal

Material: Metal

NSF Certified: No

Side Spray: No

Spout Reach: 6-3/4 in

Spout Type: Diverter

Type: Faucet

WaterSense Labeled: No

Weight: 0.89