Delta Faucet

Lahara® Lavatory Lift Rod and Finial in Stainless

Part #DRP54971SS  |  Manufacturer Part #RP54971SS

Color/Finish:
Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Lahara®

Color Finish: Stainless

Color Finish Category: Stainless Steel

IAPMO Listed: No

NSF Certified: No

Pedestal Only - FEI: No

Side Spray: No

Type: Faucet

Vessel Only - FEI: Yes

Weight: 0.11