Delta Faucet

Lahara® Metal Handle Kit in Stainless

Part #DRP51304SS  |  Manufacturer Part #RP51304SS

Color/Finish:
Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Metal lever handles
  • For 14 series shower applications

Specifications

ADA Compliant: No

Collection: Lahara®

Color Finish: Stainless

Color Finish Category: Stainless Steel

Faucet Part Type: Handle Kit

Handle Type: Lever

Material: Metal

Side Spray: No

Type: Faucet

Weight: 0.88