Pop-Up Diverter Tub Spout in Polished Nickel

You last purchased this on
 
Delta Faucet

Carlisle Pop-Up Diverter Tub Spout in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Carlisle Pop-Up Diverter Tub Spout in Polished Nickel

  • Fast #
  • Part #DRP51303PN
  • Item #4919078
  • Manufacturer Part #RP51303PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 6 3/4" total length
  • Sweat onto 1/2" C.W.T. or thread onto 1/2" IPS
  • Pull up to divert
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Carlisle
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
7-69/100 in
End Connection 1:
FIPS
End Connections:
FIPS
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
3-4/25 in
Length:
6-3/4 in
Material:
Plastic
Maximum Height:
3-4/25 in
NSF Certified:
No
Number of Handles:
No Handle
Side Spray:
No
Smart Home Enabled:
No
Spout Type:
Pull Up Diverter
Style:
Traditional
WaterSense Labeled:
No
Weight:
1.75 lb