1-Hook Robe Hook in Brilliance® Champagne Bronze

You last purchased this on
 
Delta Faucet

Lahara™ 1-Hook Robe Hook in Brilliance® Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Lahara™ 1-Hook Robe Hook in Brilliance® Champagne Bronze

  • Fast #
  • Part #D73835CZ
  • Item #4275263
  • Manufacturer Part #73835-CZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Extends 2-3/8 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Perfectly coordinates with the Lahara bath collection
  • Assembled dimensions: 2-7/8 in. H x 2-3/8 in. D x 2 in. W
  • Mounting hardware and mounting template included with product
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Lahara™
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance® Champagne Bronze
GSA Approved:
No
Height:
2-7/8 in
IAPMO Listed -:
No
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
1
Projection:
2-3/8 in
Side Spray:
No
Smart Home Enabled:
No
Style:
Transitional
Weight:
1.525 lb
Width:
2 in