Roman Tub Hand Shower Base in Brilliance Stainless

You last purchased this on
 
Delta Faucet

Lahara Roman Tub Hand Shower Base in Brilliance Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Lahara Roman Tub Hand Shower Base in Brilliance Stainless

  • Fast #
  • Part #DRP51290SS
  • Item #3527768
  • Manufacturer Part #RP51290SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Flanges
Collection:
Lahara
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Faucet Part Type:
Escutcheon
IAPMO Listed -:
No
Material:
Stainless Steel
Origin:
Domestic
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.25 lb