Roman Tub Hand Shower Base in Venetian Bronze
Lahara Roman Tub Hand Shower Base in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Flanges
- Collection:
- Lahara
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Diameter:
- 3 in
- Faucet Part Type:
- Escutcheon
- IAPMO Listed -:
- No
- Material:
- Metal
- Origin:
- Domestic
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.25 lb