Delta Faucet

Lahara® Roman Tub Handle Base with Gasket in Brilliance Stainless

Part #DRP51628SS  |  Manufacturer Part #RP51628SS

Color/Finish:
Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Collection: Lahara®

Color Finish: Stainless

Color Finish Category: Stainless Steel

Faucet Part Type: Escutcheon

IAPMO Listed: No

Material: Stainless Steel

Side Spray: No

Type: Faucet

Weight: 0.15