Delta Faucet

Lahara® Roman Tub Handle Escutcheon in Polished Chrome

Part #DRP51628  |  Manufacturer Part #RP51628

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Lahara®

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Escutcheon

Side Spray: No

Type: Faucet

Weight: 0.15