Round Closed Towel Ring in Venetian Bronze
Lahara™ Round Closed Towel Ring in Venetian Bronze
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Extends 2-9/32 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Perfectly coordinates with the Lahara bath collection
- Assembled dimensions: 8-3/16 in. H x 2-9/32 in. D x 7-7/16 in. W
- Mounting hardware and mounting template included with product
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Lahara™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2-7/25 in
- Diameter:
- 7-7/16 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 8-3/16 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- Maximum Height:
- 8-19/100 in
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 2-9/32 in
- Ring Type:
- Closed
- Shape:
- Round
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Transitional
- Weight:
- 0.945 lb