Delta Faucet Lahara® Shower Only Trim H2Okinetic Spray in Brilliance Stainless (Trim Only)

DT14238SSH2O

Manufacturer Part #: T14238-SSH2O

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA compliant
  • ADA Compliant
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial, Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Lahara®
Depth
7 in
Faucet Connection
IPS
Faucet Material
Zinc
Faucet Type
Tub & Shower Faucet
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Material
Zinc
Handle Type
Lever
Height
19-1/4 in
IAPMO Listed
Yes
Maximum Height
19-1/4 in
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Single Handle
Showerhead Flow Rate
1.5
Showerhead Function
Single
Side Spray
No
Spout Reach
6-3/4 in
Spray Type
Full
Trim Only
Yes
Type
Faucet
WaterSense Labeled
Yes
Weight
2.59

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday