Shower Only Trim H2Okinetic Spray in Venetian Bronze (Trim Only)

You last purchased this on
 
Delta Faucet

Lahara Shower Only Trim H2Okinetic Spray in Venetian Bronze (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Lahara Shower Only Trim H2Okinetic Spray in Venetian Bronze (Trim Only)

  • Fast #
  • Part #DT14238RBH2O
  • Item #3800298
  • Manufacturer Part #T14238-RBH2O
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Gives you the feeling of more water without using more water
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • ADA Compliant
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Spray settings include: H2OKinetic spray
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Lahara
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
7 in
Faucet Connection:
IPS
Faucet Material:
Zinc
Faucet Type:
Tub and Shower Faucet
Green Product:
Yes, WaterSense
Handle Material:
Zinc
Handle Type:
Lever
Height:
19-1/4 in
IAPMO Listed -:
Yes
Material:
Zinc
Maximum Height:
19-1/4 in
Number of Handles:
Single Handle
Pressure - Maximum:
80 psi
Product Type:
Faucet
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Side Spray:
No
Smart Home Enabled:
No
Spout Reach:
6-3/4 in
Spray Type:
Full
Trim Only:
Yes
WaterSense Labeled:
Yes
Weight:
2.62 lb