Delta Faucet Lahara® Single Handle Centerset Bathroom Sink Faucet in Champagne Bronze

D538CZMPUDST

Manufacturer Part #: 538-CZMPU-DST

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Integrated water-efficient aerators provide a smart water delivery solution that maximizes water savings without sacrificing the comfort
  • Metal pop-up
  • ADA Compliant
  • WaterSense® certification promotes water conservation
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Standard spout

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial, Residential
Bathroom Faucet Type
Centerset
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
4 in
Collection
Lahara®
Deck Plate Included
Yes
Depth
7-7/25 in
End Connection 2
Compression
End Connections
Compression
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Material
Zinc
Faucet Mount
Deck Mount
Fitting Size 2
3/8 in
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Material
Zinc
Handle Type
Lever
Height
7-47/100 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Maximum Height
7-47/100 in
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 or 3 Hole
Side Spray
No
Spout Reach
5-1/2 in
Spout Type
Standard
Trim Only
No
Type
Faucet
WaterSense Labeled
Yes
Weight
4.475
Width
6-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday