Delta Faucet

Lahara® Single Handle Monoblock Bathroom Sink Faucet in Brilliance Stainless

Part #D15938TSSDST  |  Manufacturer Part #15938T-SS-DST

Color/Finish:
Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With Touch2O Technology a simple touch anywhere on the spout or handle will start and stop the flow of water
  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn't involve making a mess of your faucet
  • LED light signals when touch mode is active and when batteries are running low
  • Automatic water flow shut-off after four minutes helps conserve water
  • DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 1 or 3-hole 4" installation
  • Plastic pop-up
  • ADA Compliant
  • Flow rate: 1.2 gpm at 60 psi

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Application: Commercial, Residential

Bathroom Faucet Type: Monoblock

Battery Size: AA

Battery Type: Alkaline

CEC Compliant: For Sale in CA

CSA Certified: Yes

Center Size: 4 in

Collection: Lahara®

Color Finish: Stainless

Color Finish Category: Stainless Steel

Deck Plate Included: Yes

Depth: 7-11/25 in

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Zinc

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.2 gpm

Green: WaterSense, Yes

Handle Material: Zinc

Handle Type: Lever

Height: 9-7/25 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Zinc

Maximum Height: 9-7/25 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 or 3 Hole

Side Spray: No

Spout Height: 7-31/100 in

Spout Reach: 5-1/2 in

Spout Type: Rigid

Trim Only: No

Type: Faucet

WaterSense Labeled: Yes

Weight: 5.12