Single Handle Multi Function Shower Faucet in Chrome (Trim Only)
Lahara® Single Handle Multi Function Shower Faucet in Chrome (Trim Only)
Frequently Purchased Together
Product Details
- Monitor® pressure balance valve keeps water temperature within a safe +/-3° F (+/-1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- Spray settings: Pause, full body spray, full spray w/massage, fast massage, soft drench spray
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
- Single lever handle for ease of control
- Meets standards set by Americans with Disabilities Act (ADA)
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Trim kit only, must order MultiChoice® universal Valve separately to complete the unit
- 5-setting shower head
- Set ideal temperature and adjust volume separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Lahara®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 4-15/16 in
- EPA Compliant:
- Yes
- Escutcheon Height:
- 7-1/2 in
- Escutcheon Width:
- 7-1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass, Plastic
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pause Control:
- Yes
- Pressure - High:
- 80
- Shape:
- Round
- Shower Arm Reach:
- 5-1/2 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Full, Pause, Soft
- Style:
- Transitional
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Weight:
- 2.79 lb