Delta Faucet

Lahara® Single Handle Shower Faucet in Brilliance Stainless

Part #DT14238SSLHD  |  Manufacturer Part #T14238-SSLHD

Color/Finish:
Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Commercial, Residential

CSA Certified: Yes

Collection: Lahara®

Color Finish: Stainless

Color Finish Category: Stainless Steel

Depth: 8-41/100 in

Faucet Material: Brass

Faucet Type: Tub & Shower Faucet

Flow Rate: 1.5 gpm

Green: WaterSense, Yes

Handle Type: Lever

Height: 9-1/2 in

Material: Brass, Metal

Maximum Height: 9-1/2 in

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Trim Only: Yes

Type: Faucet

WaterSense Labeled: Yes

Weight: 2.08