Delta Faucet

Lahara® Tub Spout Base with Gasket in Brilliance Stainless

Part #DRP51288SS  |  Manufacturer Part #RP51288SS

Color/Finish:
Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: T2738 Faucet

Collection: Lahara®

Color Finish: Stainless

Color Finish Category: Stainless Steel

Faucet Part Type: Escutcheon

Length: 2-3/4 in

Material: Metal

Side Spray: No

Type: Faucet

Weight: 0.2