Delta Faucet Lahara® Two Handle Bathtub & Shower Faucet in Brilliance Stainless Trim Only

DT17438SS

Manufacturer Part #: T17438-SS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings: Pause, Full Body Spray, Full Spray w/Massage, Fast Massage, Soft Drench Spray
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Single lever handle for ease of control
  • Meets standards set by Americans with Disabilities Act (ADA)
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASSE Standards
ASSE 1016
Application
Commercial, Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Lahara®
Depth
8-59/100 in
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Type
Tub & Shower Faucet
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Plastic
Handle Type
Lever
Height
13-33/50 in
IAPMO Listed
Yes
Maximum Height
13-33/50 in
NSF Certified
No
Number of Handles
Two Handle
Showerhead Flow Rate
1.75
Side Spray
No
Sink Material
Plastic
Spout Reach
5-1/2 in
Spout Type
Pull Up Diverter
Spray Type
Full Body
Trim Only
Yes
Tub Spout Reach
5-1/2 in
Tub Spout Type
Diverter
Type
Faucet
Valve Trim Type
Pressure Balancing
WaterSense Labeled
Yes
Weight
3.75

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday