Delta Faucet

Lahara® Two Handle Centerset Bathroom Sink Faucet in Brilliance Champagne Bronze

Part #D2538CZMPUDST  |  Manufacturer Part #2538-CZMPU-DST

Color/Finish:
Champagne Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 3-hole 4" installation
  • Metal pop-up
  • ADA Compliant
  • Flow rate: 1.2 gpm at 60 psi
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Application: Commercial, Residential

Bathroom Faucet Type: Centerset

CEC Compliant: For Sale in CA

CSA Certified: Yes

Center Size: 4 in

Collection: Lahara®

Color Finish: Champagne Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Depth: 7-3/100 in

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Zinc

Faucet Mount: Centerset

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.2 gpm

Green: WaterSense, Yes

Handle Material: Zinc

Handle Type: Lever

Height: 2 in

Lead Law Compliant: Yes

Material: Zinc

Maximum Height: 6-19/50 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: No

Spout Height: 6-19/50 in

Spout Reach: 5 in

Spout Type: Rigid

Trim Only: No

Type: Faucet

WaterSense Labeled: Yes

Weight: 3.385

Frequently Purchased Together

+
+
+

This Item: Delta Faucet Lahara® Two Handle Centerset Bathroom Sink Faucet in Brilliance Champagne Bronze