Delta Faucet

Lahara® Two Handle Single Function Bathtub & Shower Faucet in Brilliance® Stainless (Trim Only)

Part #D174938SS  |  Manufacturer Part #174938-SS

Color/Finish:
Brilliance® Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • WaterSense certification promotes water conservation
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Complete unit includes trim and rough-in
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Spray settings include: Full Body

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: Monitor® 17 Series Valve

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Lahara®

Color Finish: Brilliance® Stainless

Color Finish Category: Stainless Steel

Diameter: 5-1/8 in

Escutcheon Height: 7-1/2 in

Escutcheon Width: 7-1/2 in

Faucet Connection: Universal

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Two Handle

Showerhead Flow Rate: 2.0

Showerhead Function: Single

Spray Type: Full Body

Trim Only: Yes

Tub Spout Reach: 6-3/4 in

Tub Spout Type: Diverter

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes